Skip to Content
Merck
All Photos(1)

Key Documents

BR13966

BRAND® Compact BLAUBRAND® Burette

class AS, DE-M, brown glass tube, volume 25 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE stopcock (removable)
borosilicate glass 3.3 (Burette tube with Schellbach stripe)
brown glass tube

feature

class AS DE-M
subdivision 0.05 mL

packaging

pkg of 1 ea

manufacturer/tradename

BRAND 13966

measuring range

accuracy: ±0.03 mL

volume

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

The New Generation of Burettes from BRAND. With PTFE stopcock, fast to dismantle and easy to clean. Simple repair - all individual components replaceable. Boro 3.3, removable PTFE stopcock. To DIN EN ISO 385. Calibrated to deliver (TD, Ex).All BLAUBRAND® burettes are delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer. On demand, individual certificates, USP Individual certificates or DAkkS calibration certificates are available.

Legal Information

BLAUBRAND is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service