817501
TSKgel® Octadecyl-2PW (5 µm) HPLC Columns
L x I.D. 15 cm × 6 mm, C18 (octadecyl) phase
Synonym(s):
TSKgel® Reversed Phase HPLC Column (Polymer-based)
About This Item
Recommended Products
product name
TSKgel® Octadecyl-2PW HPLC Column, phase C18 (octadecyl), L × I.D. 15 cm × 6 mm, 5 μm particle size
material
stainless steel hardware
product line
TSKgel®
manufacturer/tradename
Tosoh 17501
extent of labeling
1 meq/mL ligand density (estimate)
parameter
0-100% organic solvent
1.5 mL/min flow rate
120 bar max. pressure
4-50 °C temperature
technique(s)
HPLC: suitable
L × I.D.
15 cm × 6 mm
matrix
polymer particle platform
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
125 Å
operating pH
2-12
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
- Octadecyl-2PW particles have 125Å pores
- Octadecyl-4PW particles have 500Å pores
- Phenyl-5PW RP particles have 1000Å pores
- Octadecyl-NPR particles are nonporous
Physical form
Legal Information
guard column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service