Skip to Content
Merck
All Photos(1)

Key Documents

796-0315

US EPA Method 0030: GC Analysis of Volatiles on SPB®-624 after Collection/Desorption using VOST 100 Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

sample: calibration standard: volatiles in methanol; blank: Tenax TA tube with surrogate thermally desorbed into purge & trap system
adsorbent tube: VOST 100 (20074-U)
purge trap: VOCARB 4000 (20308)
column: SPB-624, 75 m × 0.53 mm I.D., 3.0 μm film (25432)
oven: 35 °C (5 min) to 200 °C at 10 °C/min, hold 2 min
detector: FID, 300 °C
carrier gas: helium, 8 mL/min

suitability

application for air monitoring

application(s)

air monitoring
environmental
industrial hygiene

Legal Information

SPB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    1,1,1-Trichloroethane
    Toluene
    Methanol
    Methylene chloride
    Chlorobenzene-d5
    Benzene

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service