Skip to Content
Merck
All Photos(1)

Key Documents

29133-U

Supelco

Snap Seal vials (step), 12 x 32 mm, large opening, 11 mm seal

volume 2 mL, amber glass vial, large opening, (6 mm), pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

amber glass vial

feature

closure type snap seal vial
large opening, (6 mm)
Snap Seal

packaging

pkg of 100 ea

O.D. × H × I.D.

12 mm × 32 mm × 6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Reduced vial breakage
  • Large target area for needles
  • Reduction in bent needles
  • Compatible with both crimp and snap top closures
The Snap Seal vial has a patented neck design that simplifies vial and cap selections, and assures reliable use with autosamplers and robotic arms. It is compatible with most autosamplers that use a 12 x 32 mm crimp style vial, including Agilent, CTC, Finnegan, Perkins Elmer, Varian, Waters Alliance, and other.
Snap Seal vials have more glass in the neck area than a Snap Ring vial, minimizing breakage during the decapping procedure. The neck design also provides for a tight seal using any liner thickness.
The Snap Seal vial incorporates a Step Vial design inside the vial neck that allows precise centering of limited volume inserts in the vial, another plus for automated system use. The wide mouth opening is 40% larger than standard crimp style vials. This larger opening provides a larger target area for needle penetration and helps prevent bent needles.

Suitability

Autosampler compatibility:
Agilent
Agilent 1050/1090A
Agilent 1100/1200
Agilent 7673A, 7683
Agilent 5890/7985A/6890
Hitachi
AS-1000, AS-2000, AS-4000
L7200/L7250
LEAP Technologies
CTC LC PAL, GC PAL
CombiPAL
HTC PAL/HTS PAL
PerkinElmer
Autosystem/AS-2000/XL
Clarus 500/600
ISS-100, 200
Varian
CP-8410
8100/8200
9100/90950/9095

Legal Information

Snap Seal is a trademark of J.G. Finneran Associates, Inc.

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service