Skip to Content
Merck
All Photos(1)

Key Documents

24738-U

Supelco

Crimp top microvial, requiring a 8 mm seal

volume 0.8 mL, clear glass vial, O.D. × H 7 mm × 40 mm , flat bottom, pkg of 200 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

clear glass vial
glass

feature

closure type crimp top vial

packaging

pkg of 200 ea

O.D. × H

7 mm × 40 mm , flat bottom

volume

0.8 mL

fitting

thread for 8 mm

Looking for similar products? Visit Product Comparison Guide

General description

7 × 40mm

Use with:
Beckman 504 Gilson 231-401, 232-401
Carlo Erba AS200S, A2005 (Rack 9) (not ASPEC)
du Pont ICI LC1600
Finnigan A200S Phillips S4, S8, 4700LC/GC
SGE LS-3200

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service