Skip to Content
Merck
All Photos(1)

Key Documents

Z664219

Brady® BMP®21 LABPAL tapes

white polyester (high performance), W × L 9.5 mm × 6.4 m

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

material

white polyester (high performance)

packaging

roll of 6.4 m

manufacturer/tradename

Brady M21-375-488

W × L

9.5 mm × 6.4 m

Looking for similar products? Visit Product Comparison Guide

General description

  • Brady® BMP®21 LABPAL tapes are ideal for various laboratory applications.
  • Features a large white printable area for labeling labware products including vials, centrifuge tubes, test tubes, straws, and slides.
  • Extreme temperature-resistant labels can perform well in both liquid nitrogen and autoclave environments.
  • Offers chemical resistance to ethanol, toluene, isopropanol, xylene, DMSO, 50% acetic acid, 10% hydrochloric acid, 10% Clorox solution.
Brady BMP®21 / LABPAL tapes are available in different materials suitable for a wide range of applications. All can withstand -70°C.

For autoclave applications select polyester or nylon tapes. For temperature down to 196°C the matte polyester material should be selected which has the added feature of having an extremely low profile.

Legal Information

BMP is a registered trademark of Brady Worldwide, Inc.
Brady is a registered trademark of Brady Worldwide, Inc.
LABPAL is a trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service