Skip to Content
Merck
All Photos(1)

Documents

MTCP411411

MTC Bio Transfer Pipette

size 7 mL, large bulb, sterile, pack of 500 ea (individually wrapped)

Synonym(s):

pipet

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121500
NACRES:
NB.04

sterility

sterile

packaging

pack of 500 ea (individually wrapped)

manufacturer/tradename

MTC Bio P4114-11

size

7 mL

Looking for similar products? Visit Product Comparison Guide

General description

Transfer pipette, 7ml, large bulb, graduated to 3mL, sterile, individually wrapped, 500/cs

Features and Benefits

  • Transparent, non-toxic and inert
  • Precise, uniform drop size
  • Shatter-proof and unbreakable
  • Heat Sealable

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service