Skip to Content
Merck
All Photos(1)

Key Documents

MTCC2716

MTC Bio SpectraTube Centrifuge Tubes

capacity 15 mL, assorted colors, pack of 500 ea (20 x bags 25 ea, 4 bags of each color)

Synonym(s):

centrifuge tubes, conical tube

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
€200.00

€200.00


Please contact Customer Service for Availability


Select a Size

Change View
500 EA
€200.00

About This Item

UNSPSC Code:
41121703
NACRES:
NB.78

€200.00


Please contact Customer Service for Availability

material

assorted colors
clear
conical bottom
polypropylene
screw cap

sterility

sterile

feature

graduation

packaging

pack of 500 ea (20 x bags 25 ea, 4 bags of each color)

manufacturer/tradename

MTC Bio C2716

parameter

12,000 × g speed

capacity

15 mL

diam. × L

17 mm × 121 mm

suitability

suitable for (stem cell research)

Looking for similar products? Visit Product Comparison Guide

General description

SpectraTubes Rainbow Capped Centrifuge Tubes, 15mL, sterile, individual color bags (B,G,R,Y,O), 25 tubes per bag, 500/cs
These conical 15mL and 50mL centrifuge tubes are made of premium polypropylene, with exceptionally uniform wall thickness for clarity and centrifugal strength. Tubes and caps may be used for sample storage at temperatures as low as -86°C. The maximum centrifugal forces are 12,000×g for the 15mL tubes and 15,000×g for 50mL version.

Features and Benefits

  • Color coded caps for easy sample identification
  • Sterile, RNase, DNase, pyrogen and cytotoxin free
  • Sterile (gamma) and individually packed
  • Leak Proof

Legal Information

MTC is a trademark of MTC Bio
SpectraTube is a trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service