MTCC25957
MTC™ Bio Culture Tubes
capacity 7 mL, conical bottom, non-sterile, pack of 200 ea
Synonym(s):
conical tube
Select a Size
€92.90
Select a Size
About This Item
€92.90
Recommended Products
material
cap (dual position snap cap)
conical bottom
natural
polypropylene
round
sterility
non-sterile
packaging
pack of 200 ea
manufacturer/tradename
MTC™ Bio C2595-7
parameter
4000 × g speed (max)
capacity
7 mL
diam. × L
15 mm × 60 mm
Looking for similar products? Visit Product Comparison Guide
General description
Application
Features and Benefits
- durable transparent polypropylene graduated
- withstand temperatures -86°C to 121°C
- centrifugal forces, up to 4000×g
- RNase, DNase, pyrogen, and cytotoxin free
- sterilized to SAL 10-6
- Dual graduations at every 0.2mL and 0.5m
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service