HS120244
Microtube Rack
for tubes, 1.5 ‑ 2.0 mL, size 96 wells, white Nylon, pack of 4 racks
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121702
Recommended Products
material
white Nylon
feature
for tubes 1.5 ‑ 2.0 mL
packaging
pack of 4 racks
size
96 wells
well diam.
11.1 mm
Looking for similar products? Visit Product Comparison Guide
Features and Benefits
- made from reinforced nylon
- superior chemical and heat resistance
- handles provide easy and safe transportation
- stackable two formats available for smaller and larger requirements
- temperature range -40 to 140C
- autoclavable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service