Skip to Content
Merck
All Photos(1)

Documents

EP6001061410

Eppendorf® Upright Freezer Rack

holds 12 x 102 mm/4 in boxes, (4 x 3) configuration, stainless steel, side access

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122806
NACRES:
NB.12

material

stainless steel

feature

(4 x 3) configuration
holds 12 x 102 mm/4 in boxes
max. box number per rack: 4 (2 x 2)
max. box size [mm]: 136 x 136
side access

manufacturer/tradename

Eppendorf® 6001061410 (Global)

technique(s)

cryopreservation: suitable

D × W × H

290 mm (11.4 in.) × 142 mm (5.6 in.) × 214 mm (8.4 in.)

Looking for similar products? Visit Product Comparison Guide

General description

for ULT freezer: Innova U101 (max. 6 racks)for ULT freezer: Innova U101 (max. 24 boxes)

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service