Skip to Content
Merck
All Photos(1)

Key Documents

46118

Sigma-Aldrich

Eupergit® C 250 L

spheres

Synonym(s):

Copolymer of methacrylamide, N,N′-methylen-bis(acrylamide) and a monomer carrying oxirane groups

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12352200

form

spheres

concentration

≥200 μmol/g oxirane (dry material)

particle size

~250 μm

shipped in

wet ice

storage temp.

−20°C

Legal Information

Eupergit is a registered trademark of Röhm GmbH & Co. KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service