Skip to Content
Merck
All Photos(8)

Documents

ZSR240RXT0

Milli-Q

Milli-Q® SR 240XL Purification System

greener alternative

Pure RO water production station for 3.5 L Switch SQ tank and 50 L tank

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104200
eCl@ss:
33050190
NACRES:
JA.13

AC/DC input

100 V / 240 V, 50-60 Hz

Quality Level

packaging

pkg of 1 unit

greener alternative product characteristics

Design for Energy Efficiency
Learn more about the Principles of Green Chemistry.

sustainability

Greener Alternative Product

parameter

10 kg operating weight (22 lb) (with SQ Switch 3.5 L tank only)
100 L/day max. usage
12 L/min distribution flow rate (pure RO water from high flow SQ 50 L tank valve)
42 L/hr make-up flow rate (for pure RO water)
6 L/min distribution flow rate (pure RO water from SQ Gravity valve)
67 kg operating weight (148 lb) (with SQ Switch 3.5 L and 50 L tanks)

system H × depth × W

50.3 cm (19.8 in.) × 22 cm (8.7 in.) × 26.7 cm (10.5 in.), without 50 L tank

weight

5 kg (11 lb ), (system)without SQ Switch 3.5 L & 50 L tanks

input

potable tap water (Lab feed water connection must be a 1/2" Male thread NPT/BSP/GAZ)

output

type 3 water (RO water)

greener alternative category

General description

To learn how Milli-Q® SQ 2Series water systems work and read a full overview, visit our dedicated page.
The Milli-Q® SR 240XL water purification system delivers pure reverse osmosis (RO) water to one mobile SQ Switch 3.5 L tank and one SQ 50 L tank. The 3.5 L tank is easily transferred to the Milli-Q® SQ 200 Purification System to produce fresh ultrapure water anywhere in the lab. Thanks to the mobile SQ Switch tank, the water system adapts to any lab configuration: the RO water production unit can be placed next to a potable water source, while unlimited ultrapure dispensing units can be positioned anywhere in the lab or building with an electrical outlet. This allows for a flexible installation that can be easily adapted and scaled according to changing lab requirements. The SQ 50 L tank has a high-flow valve to directly feed lab equipment with pure RO water. It is useful in laboratories that require both pure and ultrapure water in substantial amounts.
We are committed to bringing you Greener Alternative Products, which belongs to one of the four categories of greener alternatives . This product is a Design for Sustainability (DfS) developed product. Click here to view its DfS scorecard.

Features and Benefits

This Milli-Q® SR 240XL production station is part of 1 of 6 preset configurations (Milli-Q® SQ 240XL) available for the Milli-Q® SQ 2Series, which provides full autonomy to users and is adaptable to lab requirements and evolutions. This RO water production station provides:
  • Fast (as little as 6 min) refilling of the mobile SQ Switch tank with freshly produced pure RO water thanks to the high-flow RO cartridge (up to 42 L/h); RO water recovery loop saves 50% of the rejected water; High performance maintained by automatic rinsing of RO membrane
  • Gravity Valve (optional) lets you dispense pure RO water at up to 6 L/h directly from the SQ Switch tank base
  • A direct feed for lab equipment: 50 L tank has a high-flow Gravity valve to dispense pure RO water at up to 12 L/h
  • Unlimited scalability with one pure RO water production station able to feed multiple autonomous Milli-Q® SQ 200 ultrapure dispensing modules. This supports lab activity expansion while limiting budget investment
  • Compact setup and self-guided installation manual and videos let you plug the system wherever is convenient for your lab activity and move it later if needed
  • Individual Twist & Lock cartridge replacement, for each exhausted purification step, simplifies maintenance and limits running cost
  • Compact size plus water and energy savings support lab sustainability efforts

When combined with the autonomous Milli-Q® SQ 200 ultrapure water dispensing module, labs benefit from:
  • Simple, manual handset dispensing that allows any new or untrained user to deliver ultrapure water at variable flow rate, from up to 1.6 L/min to drop by drop
  • Reliable 18.2 MΩ·cm resistivity ultrapure (Type 1) water quality, indicated at a glance by a colored LED, and TOC is reduced by an integrated photo-oxidation UV lamp
  • Freshly dispensed ultrapure water available anywhere, in or out the lab, thanks to the mobile SQ Switch tank

Components

The indicated price currently corresponds to the above catalog number only; it is subject to change at any time without notice.  This catalog number does not include:
  • SQPAK cartridge
  • SQ Switch 3.5 L & SQ 50 L tanks
  • SQ Gravity valve or power cord adapted to the local electrical network
  • Ultrapure dispensing module – Milli-Q® SQ 200 Purification System

Legal Information

Milli-Q is a registered trademark of Merck KGaA, Darmstadt, Germany
SQPAK is a trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

View instructional videos and download User Manuals for Milli-Q® SQ 2Series lab water systems. You’ll be up and running in no time. Buy online systems, accessories, cartridges and services.

Related Content

Discover a new way to think about ultrapure water. Now any lab bench with a plug can freshly dispense 18.2 MΩ∙cm ultrapure water. Robust Quality. Simple. Compact. Scalable. A Greener Alternative Product. Buy Online.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service