Skip to Content
Merck
All Photos(1)

Documents

TANKVNT02

Milli-Q

Vent Filter

Prevents contamination of pure water in SDS storage systems

Synonym(s):

Vent Filter with CO2 Trap

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104212
eCl@ss:
33050190
NACRES:
JA.14

Quality Level

packaging

pkg of 1 unit

parameter

30 L/min air flow rate

H

33 cm (12.8 in.)

pore size

0.22 filter, μm

compatibility

for use with SDS
for use with tanks

shipped in

ambient

Looking for similar products? Visit Product Comparison Guide

General description

The Vent Filter with CO2 trap is designed to filter air entering the SDS storage tank, protecting stored pure water from airborne contaminants such as CO2, particles, micro-organisms and volatile organic compounds.

The vent filter with CO2 trap can maintain the resistivity levels of high purity water during storage in the SDS reservoir.
For use with larger storage tanks, including SDS 200, 350 and 500.

Application

The vent filter provides advanced protection against airborne contaminants.

Features and Benefits

  • Activated carbon absorbs volatile organics.
  • Soda-lime bed to remove carbon dioxide.
  • Hydrophobic 0.22 μm filter to remove particles and bacteria.
  • Easy installation in the built-in holder on the front of the SDS reservoir.

Legal Information

ELIX is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Slide 1 of 1

1 of 1

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service