NA18/31-211-M
NovAseptic Valve, Valve Body, Shut off 90˚
Select a Size
+39 02 38 59 40 13or
This item is not able to be purchased as a guest user. For further information, please contact us at .Select a Size
About This Item
+39 02 38 59 40 13or
This item is not able to be purchased as a guest user. For further information, please contact us at .Recommended Products
material
316L stainless steel ((ASTM A269/270)/EN 1.4404 (EN 10217-7/EN 10216-5))
valve (Shut Off Valve Body)
Quality Level
description
Manually polished; Ra ? 0.38 µm (15 µin)
Ra ?1.6 µm (63 µin)
parameter
-1 to 10 bar pressure
-80-200 °C temp. range
volume
10 mL
weight
0.2 kg0.44 lb
Application
Packaging
Disclaimer
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service