Skip to Content
Merck
All Photos(1)

Key Documents

CN1H0S402

Millipore

Polygard® CN Cartridge Filter

pore size 10.0 μm, Code 0 (2-222; O-rings)

Synonym(s):

CN1H 10UM 4" C-0 2PK

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
€102.00

€102.00


Estimated to ship onMay 19, 2025Details



Select a Size

Change View
2 EA
€102.00

About This Item

UNSPSC Code:
23151806
eCl@ss:
32031690

€102.00


Estimated to ship onMay 19, 2025Details


material

polypropylene

Quality Level

pore size

10.0 μm nominal pore size
10.0 μm pore size

cartridge code

Code 0 (2-222; O-rings)

Looking for similar products? Visit Product Comparison Guide

General description

Device Configuration: Cartridge

Legal Information

POLYGARD is a registered trademark of Merck KGaA, Darmstadt, Germany

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service