Skip to Content
Merck
All Photos(1)

Key Documents

Z742665

2mag MIXcontrol 20 control unit for MIXdrive

AC/DC input 100 - 240 V AC, UK plug

Synonym(s):

control unit, power bank, power unit

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
€732.00

€732.00


Please contact Customer Service for Availability


Select a Size

Change View
1 EA
€732.00

About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

€732.00


Please contact Customer Service for Availability

material

stainless steel plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

2mag 90200

parameter

100-1600 rpm speed

plate size × W × L

× 200 mm × 120 mm

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

  • Control unit with 20 watts power
  • Speed range from 100 up to 1,600 rpm
  • Jerk-free stirring also at low speeds
  • Power setting (4-steps) for high power with regard to large and viscous stirring amounts and reduced power for the warming-free continuous operation of MIXdrive stirring drives
  • Clear digital display for speed- and power settings
  • SoftStart for reliable catching/centering and safe accelerating of the stirring bar
  • QuickSet for quick setting of start- and maximum speed, automatic memory function to save the last settings, resistant stainless steel housing, easy to clean

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service