Skip to Content
Merck
All Photos(1)

Documents

Z742340

2MAG MIXdrive 1 XS compact single point stirrer

HT (high temperature), for use with external control unit, positions, 12

Synonym(s):

induction plate, induction stirrer, laboratory stirrers, magnetic stir plates, magnetic stirrers, stirrers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103800
NACRES:
NB.72

AC/DC input

48 V

material

stainless steel

feature

positions 12
10 W Stirring power

packaging

pack of 1 ea

manufacturer/tradename

2mag 40303

parameter

≤200 °C temp. limit (in air)
≤95 °C temp. limit (in water)

W × D × H

48 mm × 48 mm × 18 mm

plate size × W × L

× 48 mm × 48 mm

stirrer capacity

1-1000 mL

weight

0.25 kg

Looking for similar products? Visit Product Comparison Guide

General description

Ultra flat, wear-free magnetic stirrer with 1 stirring position,
optimized for stirring volume up to 1,000 ml, ideal size for integration.

1 stirring position, 100 percent maintenance-free and wear-free by inductive 2mag-Magnetic-Drive concept for powerful
mixing of solutions, jerk-free stirring even at low speeds.
Fully encapsulated and hermetically sealed stainless steel
housing, thread M4 integrated in stainless-steel bottom
plate (not HT-version), IP68, water-, dust- and germproof,
extremely robust construction and performance, easy to
clean and maximum resistance, submersible in water- or
oil baths, suitable for the use in CO2-incubators and ovens.

Features and Benefits

Two different temperature areas available:
Basic-version up to +50 C, HT-version up to +95 C
submerged in water baths and up to +200 C in ovens,
individual dimensions on request.

Other Notes

Please order control unit separately!

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service