Skip to Content
Merck
All Photos(1)

Documents

Z620157

DURAN disposable culture tubes

H × diam. 75 mm × 12.25 mm

Synonym(s):

231720965

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.22

material

AR-Glas®
clear tube
round bottom tube

packaging

pack of 500

manufacturer/tradename

DURAN®

H × diam.

75 mm × 12.25 mm

capacity

7 mL

wall size

0.55 mm

Looking for similar products? Visit Product Comparison Guide

General description

with straight rim

Legal Information

AR-Glas is a registered trademark of Schott AG
DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service