Skip to Content
Merck
All Photos(1)

Documents

Z550973

Graduated Valumetric bottles

polypropylene cap (with poly-vinyl liner), capacity 500 mL (16 oz)

Synonym(s):

W216970

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

glass bottle
polypropylene cap (with poly-vinyl liner)
round bottle

Joint

Joints threaded neck (70-400)

feature

with cap

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® W216970

capacity

500 mL (16 oz)

diam. × H

76 mm × 145 mm

Looking for similar products? Visit Product Comparison Guide

General description

Ideal for use as sample bottles. They are also useful for dry powders, soil samples, and specimen storage. All bottles are made of clear, Type III soda lime glass.

Features and Benefits

• Wide-mouth design for efficient addition and removal of contents• Clear glass allows for easy viewing of contents• Graduated in both milliliters and ounces• Available in a variety of cap / liner combinations, caps bagged• Manufactured from soda-lime glass conforming to USP Type III and ASTM E438, Type II requirements

Legal Information

Valumetric is a trademark of Wheaton Industries, Inc.
WHEATON is a registered trademark of Wheaton Industries, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service