Skip to Content
Merck
All Photos(1)

Documents

Z223328

Sigma-Aldrich

Multi-purpose distillation head

Overall H 430 mm, joint: ST/NS 24/40

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104812
NACRES:
NB.43

Joint

joint: ST/NS24/40

O.D.

48 mm

Overall H

430 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

With vacuum take-off and anti-splash design. Useful as a concentrator, condenser, reflux head, or addition funnel. 4 mm PTFE stopcock.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service