Skip to Content
Merck
All Photos(1)

Documents

WHA10311643

Whatman® prepleated qualitative filter paper, Grade 595 1/2

circles, diam. 110 mm, pack of 100

Synonym(s):

Whatman filter, Whatman paper, Z612936, paper filter

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41104900
NACRES:
NB.24

material

cellulose filters
circles

packaging

pack of 100

manufacturer/tradename

Whatman 10311643
Whatman Article No. 28414207 (US reference)

parameter

80 sec/100 mL speed (Herzberg)

diam.

110 mm

thickness

150 μm

pore size

4-7 μm

basis weight

68 g/m2

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). Time-saving Whatman qualitative grades are offered in this convenient form, which gives major advantages over flat circles.

Grade 595 1/2: 4-7 μm (medium fast, thin filter paper)

Very popular, thin filter paper, medium-fast with medium to fine particle retention. Used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, eg., for ICP/AAS analysis).

Features and Benefits

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.

Other Notes

Field of Use : For internal research use only. Products are not intended for diagnostic use or resale.

Legal Information

Whatman is a registered trademark of Cytiva

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service