Skip to Content
Merck
All Photos(1)

Documents

SLW3295/04

Pyrex® Burettes, class B with PTFE key

25 mL

Synonym(s):

Pyrex, SciLabware 3295/04

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121808
NACRES:
NB.43

material

PTFE key

feature

graduations 0.10 mL

manufacturer/tradename

3295/04
SciLabware

L

820 mm

capacity

25 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Complies with ISO 385
  • Fitted with interchangeable PTFE keys for grease-free performance, with 1.5mm bore
  • White enamel graduations for good visibility with dark coloured solutions
  • Manufactured from borosilicate glass for increased chemical resistance

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service