Skip to Content
Merck
All Photos(1)

Documents

SLW1020/06D

Pyrex® Beakers, conical form, Phillips pattern

250 mL

Synonym(s):

Pyrex, SciLabware 1020/06D

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121803
NACRES:
NB.17

manufacturer/tradename

1020/06D
SciLabware

H

105 mm

base diam.

68.0 mm

top diam.

52 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Conical shape (Phillips pattern) with spout
  • Manufactured from ′Pyrex borosilicate glass
  • Excellent thermal performance and chemical resistance

Legal Information

PYREX is a registered trademark of Corning, Inc.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service