Skip to Content
Merck
All Photos(1)

Documents

HAMML620DISUK

Hamilton® Microlab® 620 advanced single syringe dispenser

AC/DC input 100 - 240 V AC, UK plug

Synonym(s):

Diluters

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40151500
NACRES:
NB.01

AC/DC input

(24 VDC, 2.5 A)

feature

Communication Type: Ethernet, 10/100 BASE-T
Program Memory: 2 GB (with advanced upgrade)
Screen Mounting Options: On top of the syringe pump, bench top, or wall mounted
Screen Resolution: 640 (H) x 480 (V) pixels
Screen Tilt Positions: 5 positions from 90° to flat
Stepper motor driven high precision lead screw with encoder

manufacturer/tradename

Hamilton ML620-DIS

screen size

5.7 in. (15 cm) , diagonal

size

2.25 in. (57.2 mm) × 6.5 in. (165.1 mm) × 7 in. (177.8 mm)

volume

1 mL

weight

1.9 lb (0.86 kg)

Looking for similar products? Visit Product Comparison Guide

General description

Semi-automated Liquid Handling A simple touch of the hand probe button or a tap of the foot switch actuates the precision syringe drives to fill or dispense a desired volume of fluid.

Microlab 600 diluters and dispensers are precision fluid measuring instruments based on Hamilton′s world-renowned syringe technology. The semi-automated instruments use positive displacement to achieve highly accurate and precise fluid aspirations and dispenses.

The Dispenser includes a 1 mL, Model 1001 BFP SYR, instrument syringe (59000-35). Additional syringe sizes are available. See the Related products tab for listings.

To request more information or a quote, please contact the Sigma-Aldrich Labware Team.

Legal Information

Hamilton is a registered trademark of Hamilton Co.
Microlab is a registered trademark of Hamilton Co.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service