Skip to Content
Merck
All Photos(1)

Documents

DWK212272402

DURAN® Super duty Erlenmeyer wide-neck flasks

flask capacity (100 mL)

Synonym(s):

212272402

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.17

material

flat

Sterilization Compatibility

autoclavable compatible

feature

without cap

packaging

case of 10 ea

manufacturer/tradename

DURAN® 212272402

flask capacity

(100 mL)

Looking for similar products? Visit Product Comparison Guide

General description

Life can be tough for laboratory glassware such as beakers, flasks and cylinders. Rough handling and laboratory processes like automated washing can cause damage and breakages. The DURAN® SUPER DUTY products were specially developed to better cope with laboratory life. The DURAN® SUPER DUTY products are characterized by a higher mechanical strength achieved by reinforcing the rim. As a result of this modification, the impact strength is improved, and the risk of accidental breakage is significantly reduced. The DURAN® SUPER DUTY products increase the safety in the laboratory and help to minimize the risk of injury. The longer life expectancy of the SUPER DUTY products means that they are more economical to use over the long term.

Other Notes

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service