Skip to Content
Merck
All Photos(1)

Key Documents

DWK209130

Wheaton® Leak Resistant Bottle

capacity 1000 mL, high-density polyethylene bottle, amber bottle, narrow-mouth bottle, bottle diam. × H 91 mm × 210 mm, 38-430

Synonym(s):

209130

Sign Into View Organizational & Contract Pricing

Select a Size

24 EACH
€249.00

€249.00


Please contact Customer Service for Availability


Select a Size

Change View
24 EACH
€249.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

€249.00


Please contact Customer Service for Availability

material

amber bottle
high-density polyethylene bottle
narrow-mouth bottle

packaging

pkg of 24 ea

manufacturer/tradename

WHEATON® 209130

bottle diam. × H

91 mm × 210 mm

capacity

1000 mL

Looking for similar products? Visit Product Comparison Guide

Features and Benefits

Superior double seal closure for leak resistance

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service