Skip to Content
Merck
All Photos(1)

Documents

BR475535

BRAND® cavity slides

L × W 76 mm × 26 mm, thickness 1.2-1.5 mm, wells 2

Synonym(s):

Microscope slides, Microscopy

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122600
NACRES:
MA.01

material

colorless
glass (Optical, hydrolytic class 3)

sterility

non-sterile

feature

ground edges

manufacturer/tradename

BRAND 475535

L × W

76 mm × 26 mm

thickness

1.2-1.5 mm

wells

2

Looking for similar products? Visit Product Comparison Guide

General description

  • BRAND® cavity slides are made from optical glass for optimum clarity.
  • Designed to hold various samples for microscopic analysis.
  • White, hydrolytic class 3. with concavities of 15 - 18 mm and depth 0.6 - 0.8 mm.
  • Ground edges minimize the risk of injury.

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service