Skip to Content
Merck
All Photos(2)

Documents

BAF367400210

SP Bel-Art® Sterileware Sampling Spoon

plastic, sterile, nominal capacity 2.5 mL (0.08 oz), L × width 10.8 cm (4.25 in.) × 0.6875 in. (17 mm)

Synonym(s):

Lab Scoop, dispensing tool, spoon

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122800
NACRES:
NB.35

material

plastic

sterility

sterile

packaging

pack of 10 ea

manufacturer/tradename

Bel-Art F36740-0210

L × width

10.8 cm (4.25 in.) × 0.6875 in. (17 mm)

nominal capacity

2.5 mL (0.08 oz)

Looking for similar products? Visit Product Comparison Guide

General description

These economical measures are ideal for retrieving small, specific volume samples of powders or liquids. Use a separate spoon for each material sampled to avoid cross contamination.

Features and Benefits

  • Unique flat bottom shape allows them to be used as weighing boats for additional sampling accuracy
  • Made from white, FDA grade high-impact polystyrene plastic for durability and stiffness when sampling packed powders
  • Available sterile in 10 or 100 packs or non-sterile in 12 packs
  • Sterile spoons are individually sealed and sterilized in a polyethylene bag ready for one time use and disposal, and are lot stamped for accurate lot tracing.
    Note: Sterilized products are not returnable.

Legal Information

Bel-Art is a registered trademark of SP Scienceware, a division of SP
Sterileware is a trademark of SP Scienceware, a division of SP

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service