Skip to Content
Merck
All Photos(1)

Key Documents

BAF197300001

Tubing quick-disconnects

for ³/₁₆ to ¼ in. Tubing

Synonym(s):

Tubing quick-disconnects

Sign Into View Organizational & Contract Pricing

Select a Size

12 EACH
€104.00

€104.00


Please contact Customer Service for Availability


Select a Size

Change View
12 EACH
€104.00

About This Item

UNSPSC Code:
41122800
NACRES:
NB.43

€104.00


Please contact Customer Service for Availability

material

PE

packaging

pack of 12 ea

manufacturer/tradename

Bel-Art F19730-0001

Overall L

2.375 in. (60 mm)

fitting

female converts I.D. 4.7 to 6.4mm (³/₁₆ to ¼")
male onverts I.D. 4.7 to 6.4mm (³/₁₆ to ¼")

Looking for similar products? Visit Product Comparison Guide

General description

Connect same or different size tubing with these polyethylene plastic connectors.
Consists of two serrated connectors which are joined securely through a male-female center taper. Connector of one size can be interchanged with other sizes to produce reducing combinations.

  • Easy-to-assemble barbed connectors require no tools
  • Ideal for use with flexible tubing
  • Handy on lines that require frequent disconnection

Features and Benefits

Connect same or different size tubing with these polyethylene plastic connectors.
  • Ideal for vacuum applications, water lines, manometers, and more
  • F19730 series connects same size tubing
  • F19731-0552 connects different size tubing


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service