Skip to Content
Merck
All Photos(1)

Key Documents

Z674826

Kern ABT analytical balances

weighing capacity 82 or 220 g, resolution: 0.01 or 0.1 mg, linearity: ±0.1 or 0.2 mg

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

AC/DC input

230 V

material

stainless steel weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern ABT 220-5DNM

availability

not available in USA and Canada

weighing capacity measuring range

82 or 220 g, resolution: 0.01 or 0.1 mg, linearity: ±0.1 or 0.2 mg

plate diam.

80 mm

size

217 mm × 356 mm × 338 mm

Looking for similar products? Visit Product Comparison Guide

General description

The KERN ABT series have single-cell advanced technology. Fully automatic manufactured weighing cell from one piece of material ensures stable temperature behaviour, 3-second stabilisation time and high corner load performance.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service