50658-U
Hamilton® PRP-C18 (5 µm) HPLC Columns
L × I.D. 50 mm × 2.1 mm, stainless steel
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41115700
NACRES:
SB.52
Recommended Products
product name
Hamilton PRP-C18 HPLC Column, 5 μm particle size, L × I.D. 50 mm × 2.1 mm, stainless steel
material
stainless steel
manufacturer/tradename
Hamilton
packaging
1 ea of
technique(s)
HPLC: suitable
L × I.D.
50 mm × 2.1 mm
matrix
PS-DVB particle platform
polymeric
matrix active group
C18 (octadecyl) phase
particle size
5 μm
pore size
100 Å
operating pH
1-14
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
The Hamilton PRP-C18 HPLC column is designed to provide high-efficiency, reversed-phase separations over an extended column life in nearly any mobile phase or pH. The rigid stationary phase has excellent mechanical and thermal stability (> 100°C), does not shrink or swell, and is completely inert to most conditions commonly encountered in reversed-phase chromatography.
The PRP-C18 is a durable and effective column for general purpose HPLC and especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries. Benefits of the PRP-C18 HPLC Column:
The PRP-C18 is a durable and effective column for general purpose HPLC and especially well-suited for specialized applications in the clinical, pharmaceutical, environmental, food, forensics, and life sciences industries. Benefits of the PRP-C18 HPLC Column:
- Excellent mechanical and therma stability (> 100º C)
- Can be regenerated in high acidic or basic concentrations (1 M)
- High-efficiency reversed-phase separations in nearly any mobile phase or pH
- Performs extreme applications not possible with traditional ODS C18
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service