HS2860CY
TrueNorth® Cardboard Cryovial Box and Lid
without dividers, Holds 1.5-2 mL tubes, L × W × H 5.2 × 5.2 × 2 in., yellow, pk of 12
About This Item
Recommended Products
material
cardboard
feature
Holds 1.5-2 mL tubes
packaging
pk of 12
manufacturer/tradename
Heathrow Scientific HS2860CY
technique(s)
cryopreservation: suitable
L × W × H
5.2 × 5.2 × 2 in.
size
133x133x50 mm
color
yellow
Looking for similar products? Visit Product Comparison Guide
1 of 4
This Item | PHR2478 | PHR2722 | PHR2352 |
---|---|---|---|
pharmaceutical small molecule | pharmaceutical small molecule | pharmaceutical small molecule | pharmaceutical small molecule |
solid | solid | powder | solid |
traceable to Ph. Eur. Y0001465 | traceable to USP 1011878 | traceable to Ph. Eur. I0599990, traceable to USP 1351005 | traceable to USP 1050009 |
apomorphine | adrenaline, dipivefrine | isoproterenol | benoxinate |
current certificate can be downloaded | current certificate can be downloaded | current certificate can be downloaded | - |
Features and Benefits
- It stores small samples and tubes.
- Store in mechanical freezers or vapor phase LN2 at -196ºC.
- Use tubes that can be stored at the required temperature.
- Colors make it simple to identify and categorize items.
- Bottom vent holes enable efficient circulation and evacuation of cold air, vapor, or LN2.
- All box footprints are 13.3 x 13.3 cm, select from two different heights
- Autoclaving is not recommended.
Other Notes
Legal Information
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service