Skip to Content
Merck
All Photos(1)

Key Documents

EP0030073649

Eppendorf® epT.I.P.S.® G Reloads, PCR clean

volume (50-1250 μL), L (103 mm), dark green, pack of 960 ea (10 trays × 96 tips))

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121600
NACRES:
NB.02

material

green (Tray)

sterility

non-sterile

packaging

pack of 960 ea (10 trays × 96 tips))

manufacturer/tradename

Eppendorf® 0030073649

technique(s)

PCR: suitable

L

(103 mm)

maximum volume

1.25 mL

volume

(50-1250 μL)

color

dark green

Looking for similar products? Visit Product Comparison Guide

General description

The perfect fit for your Eppendorf pipette: epT.I.P.S. ensure a pipetting system you can rely on. Make everyday work easier and more enjoyable with the epT.I.P.S. (Eppendorf Totally Integrated Pipetting System) pipette tips. These pipette tips are manufactured to extremely high quality and purity standards and are designed to cover all of the specific needs of your samples. Offering reduced-force tip attachment and ejection with complete sealing, epT.I.P.S. work in perfect combination with your Eppendorf pipettes and form a fully integrated pipetting system that delivers maximum precision, accuracy and reproducibility. Eppendorf pipette tips with ideal wetting properties and optimum transparency are manufactured exclusively from high-purity plastic materials. The universal nose cone design allows Eppendorf tips to also be used with pipettes from other manufacturers. Pipette tip reloads for insertion into the epT.I.P.S. Box 2.0.

Legal Information

Eppendorf is a registered trademark of Eppendorf AG
epT.I.P.S. is a registered trademark of Eppendorf AG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service