Z526207
Glas-Col® Mantleminder II
AC/DC input 240 V AC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41112303
NACRES:
NB.76
Recommended Products
manufacturer/tradename
Glas-Col 104A PL524
temperature measuring range
0-750 °C
L
6 in.
Looking for similar products? Visit Product Comparison Guide
General description
- Time proportioning automatic temperature control
- Type J immersion thermocouple included
- Set-point in °C
Legal Information
Glas-Col is a registered trademark of Glas-Col LLC
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service