BAH119190000
SP Bel-Art® funnel top safety waste jug
HDPE, Capacity 20 L (5 Gal)
Synonym(s):
HDPE jug, waste jug
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41122800
NACRES:
NB.43
Recommended Products
material
high-density polyethylene
packaging
pack of 1 ea
manufacturer/tradename
Bel-Art H11919-0000
cap diam.
45m mm (3/16 in.)
capacity
20 L (5 gal)
width × L × H
9.625 in. (244 mm) × 12 in. (305 mm) × 16 in. (406 mm)
Related Categories
General description
This high-density polyethylene jug is translucent for observing content level and includes a screw-top to seal container for safe transit.
Features and Benefits
- Screw-on funnel top with 12cm (43/4") diameter
- Perfect for safe handling and temporary storage of spent solvents or other liquid wastes
- Snap-on cap seals the funnel top to retain fumes
- Capacity: 20 liter (5gal); graduated in US gallons
Legal Information
Bel-Art is a registered trademark of SP Scienceware, a division of SP
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service