G1007038
TLC Analysis of Adenine Derivatives on HPTLC Silica Gel 60 RP-8 F254s (analyte set 1)
application for TLC
About This Item
technique(s)
thin layer chromatography (TLC): suitable
test parameters
plate: HPTLC pre-coated plate RP-8 F 254s (1.15388.0001, 1.15424.0001 )
eluent: [A] methanol; [B] water; (10:90, A:B)
migration distance: 7 cm
chamber: normal chamber without chamber saturation
sample: 0.300 μL
detector: in situ-evaluation with TLC/HPTLC scanner (Camag) UV 254 nm
suitability
application for TLC
application(s)
life science and biopharma
Analyte
accessory
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service