G005684
HPLC Analysis of Caffeine Metabolites and Analogs on Discovery® C18
application for HPLC
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
technique(s)
HPLC: suitable
test parameters
column: Discovery C18, 15 cm x 4.6 mm I.D., 5 μm particles (504955)
mobile phase: [A] 1% acetic acid in water; [B] methanol; (92:8, A:B)
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: UV, 254 nm
suitability
application for HPLC
application(s)
clinical
vitamins, nutraceuticals, and natural products
Legal Information
Discovery is a registered trademark of Merck KGaA, Darmstadt, Germany
Analyte
Description
7-Methylxanthine
1-Methyluric acid
1-Methylxanthine
3-Methylxanthine
1,3-Dimethyluric acid
Theophylline
1,7-Dimethylxanthine
Theobromine
See All (8)
analytical column
Product No.
Description
Pricing
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service