65730-U
Discovery® Zr-Carbon HPLC Column
3 μm particle size, L × I.D. 15 cm × 4.6 mm
About This Item
material
stainless steel column
product line
Discovery®
feature
endcapped: no
manufacturer/tradename
Discovery®
packaging
1 ea of
extent of labeling
1% Carbon loading
parameter
≤100 °C temp. range (up to 150 °C with special hardware)
400 bar pressure (5801 psi)
technique(s)
HPLC: suitable
L × I.D.
15 cm × 4.6 mm
surface area
30 m2/g
matrix
zirconia, spherical, porous particle platform
polymeric
matrix active group
carbon phase
particle size
3 μm
pore size
300 Å
operating pH range
1-14
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
General description
Features and Benefits
- Excellent separation of geometric isomers and diastereomers.
- Very hydrophobic surface.
- Most different retention compared to other Discovery Zr phases for non-ionic compounds.
- Similar to porous graphitic carbon, but with added ion-exchange interactions.
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service