Skip to Content
Merck
All Photos(1)

Documents

27069

Supelco

Vials, 2 mL crimp top, clear glass, 12 x 32 mm

volume 2 mL, O.D. × H × I.D. 12 mm × 32 mm × 4.6 mm, pkg of 1000 ea

Synonym(s):

PK1000 CLEAR CRIMP SEAL VIAL 2ML, STD OPENING

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121806

material

clear glass vial

feature

closure type crimp top vial
vial type standard opening

packaging

pkg of 1000 ea

O.D. × H × I.D.

12 mm × 32 mm × 4.6 mm

volume

2 mL

fitting

thread for 11 mm

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

Crimp top vials, which require an 11mm seal, are available in a variety of styles. These vials have a solid glass finish and are available with a 4.6 or 6.0mm ID opening. The larger opening increases the target area for needle penetration. The crimp seals for these vials are available in a variety of colors.

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service