Skip to Content
Merck
All Photos(2)

Documents

Z692670

microDOC Compact Gel Documentation System, with UV Transilluminator (UVT312)

with TotalLab 1D software, AC/DC input 110 V AC

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41105300

manufacturer/tradename

Cleaver CSL-MDOCUV3121D$

Looking for similar products? Visit Product Comparison Guide

General description

This option combines the microDOC Compact Gel Documentation System with a 21 x 21 cm tranilluminator.

Available with optional TotalLab 1D software. Main software functions include: lane creation, background subtraction, band detection, profile deconvolution, and molecular size, pI and quantity calibration.

System comprises of:
Camera: 1/1.7-inch type CMOS sensor with DIGIC 5 processor; 5x optical / 4x digital; 12.1 megapixels;
4GB storage card
Ethidium bromide & close up +3 filters
Lift-off hood with easy access door and built-in inner lights
Computer Interface: Hi-Speed USB (Mini-B compatible)
Screen: 8” TFT
21 x 21 cm transilluminator

Legal Information

TotalLab is a trademark of Nonlinear Dynamics Ltd.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service