Skip to Content
Merck
All Photos(1)

Key Documents

Z674788

Kern ABT analytical balances

weighing capacity 120 g, resolution: 0.1 mg, linearity: ±0.2 mg

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
Product Z674788 is not currently sold in your country. Contact Technical Service

AC/DC input

230 V

material

stainless steel weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Kern ABT 120-4NM

availability

not available in USA and Canada

weighing capacity measuring range

120 g, resolution: 0.1 mg, linearity: ±0.2 mg

plate diam.

80 mm

size

217 mm × 356 mm × 338 mm

Looking for similar products? Visit Product Comparison Guide

General description

  • Easy read, back lit LCD display with digit height 14 mm
  • Automatic data output to RS 232 interface
  • Automatic internal adjustment calibration
  • 4 settings to select response time and stability for specific conditions
  • Auto-tare and automatic subsequent data output function
The KERN ABT series have single-cell advanced technology. Fully automatic manufactured weighing cell from one piece of material ensures stable temperature behaviour, 3-second stabilisation time and high corner load performance.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service