Skip to Content
Merck
All Photos(1)

Key Documents

Z646393

BRAND® PD-Tip

maximum volume 100 μL, BIO-CERT®

Sign Into View Organizational & Contract Pricing

Select a Size

100 EA
₹20,502.55

₹20,502.55


Please contact Customer Service for Availability


Select a Size

Change View
100 EA
₹20,502.55

About This Item

UNSPSC Code:
41121600
NACRES:
NB.01
volume:
100 μL
sterility:
sterile
feature:
ATP free
DNA free
RNase free
barrier: no
endotoxin free
includes adapter: no
packaging:
pack of 100 (individually wrapped)
manufacturer/tradename:
BRAND 702683

₹20,502.55


Please contact Customer Service for Availability

material

colorless
polypropylene

Agency

according to DIN 12 650

sterility

sterile

feature

ATP free
DNA free
RNase free
barrier: no
endotoxin free
includes adapter: no

packaging

pack of 100 (individually wrapped)

manufacturer/tradename

BRAND 702683

maximum volume

100 μL

volume

100 μL

Looking for similar products? Visit Product Comparison Guide

General description

The new PLASTIBRAND PD-Tips with size encoding are the ideal system component for the HandyStep® electronic with automatic tip size recognition. The PD-Tips are DE-M marking and comply ISO 8655.

PLASTIBRAND PD-Tips fit with:
  • HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
  • PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
  • An adapter is supplied standard for 25 mL and 50 mL

Features and Benefits

  • Dispense with ease – even critical media
  • Save time with automatic size detection

Other Notes

BR702683 (India)

Legal Information

BIO-CERT is a registered trademark of BRAND GMBH + CO KG
BRAND is a registered trademark of BRAND GMBH + CO KG
EDOS is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Gilson is a registered trademark of Gilson, Inc.
HandyStep is a registered trademark of BRAND GMBH + CO KG
Multipette is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service