Z332755
BRAND® PD-Tip
maximum volume 25 mL, beta sterile/endotoxin-free
Select a Size
₹4,394.95
Select a Size
About This Item
includes adapter
₹4,394.95
Recommended Products
material
colorless
Agency
according to DIN 12 650
sterility
sterile
feature
barrier: no
includes adapter
packaging
pack of 25 ea (individually wrapped)
manufacturer/tradename
BRAND 702394
maximum volume
25 mL
volume
25 mL
Looking for similar products? Visit Product Comparison Guide
General description
PLASTIBRAND PD-Tips fit with:
- HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
- PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
- An adapter is supplied standard for 25 mL and 50 mL
Features and Benefits
- Dispense with ease – even critical media
- Save time with automatic size detection
Other Notes
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service