Z332658
BRAND® PD-Tip
maximum volume 2.5 mL, non-sterile
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121600
NACRES:
NB.01
volume:
2.5 mL
sterility:
non-sterile
feature:
barrier: no
includes adapter: no
includes adapter: no
packaging:
pack of 100 ea (bulk packed)
manufacturer/tradename:
BRAND 702374
Recommended Products
material
colorless
Agency
according to DIN 12 650
sterility
non-sterile
feature
barrier: no
includes adapter: no
packaging
pack of 100 ea (bulk packed)
manufacturer/tradename
BRAND 702374
maximum volume
2.5 mL
volume
2.5 mL
Looking for similar products? Visit Product Comparison Guide
General description
The new PLASTIBRAND PD-Tips with size encoding are the ideal system component for the HandyStep® electronic with automatic tip size recognition. The PD-Tips are DE-M marking and comply ISO 8655.
PLASTIBRAND PD-Tips fit with:
PLASTIBRAND PD-Tips fit with:
- HandyStep® electronic, Gilson® Repetman, Rainin AutoRepTM E (automatic tip recognition), HandyStep, Rainin AutoRep M, Eppendorf® Multipette® 4780 and EDOS® 5221
- PD-Tips are made from high-quality materials (cylinder: PP/piston: PE-HD, 0.1 mL: LCP)
- An adapter is supplied standard for 25 mL and 50 mL
Features and Benefits
- Dispense with ease – even critical media
- Save time with automatic size detection
Other Notes
BR702374 (India)
Legal Information
BRAND is a registered trademark of BRAND GMBH + CO KG
EDOS is a registered trademark of Eppendorf AG
Eppendorf is a registered trademark of Eppendorf AG
Gilson is a registered trademark of Gilson, Inc.
HandyStep is a registered trademark of BRAND GMBH + CO KG
Multipette is a registered trademark of Eppendorf AG
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service