Skip to Content
Merck
All Photos(1)

Key Documents

Z324833

Sigma-Aldrich

BRAND® SILBERBRAND ETERNA volumetric pipettes, calibrated to deliver

capacity 10 mL

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
₹2,819.40

₹2,819.40


Please contact Customer Service for Availability


Select a Size

Change View
6 EA
₹2,819.40

About This Item

UNSPSC Code:
41121500
NACRES:
NB.01

₹2,819.40


Please contact Customer Service for Availability

material

AR-Glas®

Agency

according to DIN 12 690

feature

class B (callibrated to deliver)
class B
one-mark

packaging

pack of 6 ea

manufacturer/tradename

BRAND 29512

volume measuring range

10 mL, accuracy: 0.03 mL

capacity

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

The BRAND® SILBERBRAND ETERNA volumetric pipettes are expertly crafted from AR-Glas® and conform to DIN EN ISO 648 standards, ensuring high precision and reliability. Calibrated to deliver (TD, Ex), these pipettes feature a waiting time of 5 seconds for optimal accuracy in liquid transfer. Each BLAUBRAND® bulb pipette is supplied with a batch number and includes one batch certificate per packing unit from the manufacturer, guaranteeing traceability and quality. This combination of quality materials and thorough documentation makes these pipettes an excellent choice for demanding laboratory environments.

Other Notes

BR29512 (India)

Legal Information

AR-Glas is a registered trademark of Schott AG
BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Protocols

This page contains detailed information on working with and handling pipettes and pipetting aids.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service