Skip to Content
Merck
All Photos(1)

Documents

OH30428205

Ohaus® Compass Portable Balance

Model CR621, weighing capacity 620 g, resolution: 0.1 g

Synonym(s):

laboratory balance, movable balance, transportable balance, travel balance, weighing balance

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502

material

plastic weighing plate

feature

CE compliant
CSA approved

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30428205

weighing capacity measuring range

620 g, resolution: 0.1 g

weighing pan W × W

13.2 cm × 12.5 cm

battery power

alkaline, 300 hr life

Looking for similar products? Visit Product Comparison Guide

General description

Slim, space-saving design allows for stackable storage.

Application

Weighing

Features and Benefits

Intuitive two-button design makes for easy operation.

Legal Information

Ohaus is a registered trademark of Ohaus Corp.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service