Skip to Content
Merck
All Photos(1)

Documents

HS120178

Sharps container

1 lb, yellow polypropylene

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41123300
NACRES:
NB.51

material

yellow polypropylene

feature

Holds sharps

packaging

pack of 18 ea

manufacturer/tradename

Heathrow Scientific HS120178

size

115x115x192 mm

capacity

1 lb

Looking for similar products? Visit Product Comparison Guide

General description

The Sharps Container is easy to use and transport. Provides safe disposal of syringes, needles and other small sharps.
  • Stackable to reduce storage space before use
  • 1.0 L capacity (Quart) with a clear lid to view fill level
  • Slide access lid for temporary and final closures for safety and security
  • Built-in needle removal port, preventing direct contact with sharps
  • Compatible with the Droplet Blood Collection Tray
  • Measures 4.5 x 4.5 x 7.5 in (11.5 x 11.5 x 19.2 cm)
  • Pack of 18

accessory


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Customers Also Viewed

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service