Skip to Content
Merck
All Photos(1)

Key Documents

EP5305000304

Eppendorf® Concentrator Plus

complete system, integrated vacuum pump, with rotor F-45-48-11, AC/DC input 230 V, EuroPlug

Synonym(s):

230 V/50 – 60 Hz (EU), Centrifuge

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
40161701
Product EP5305000304 is not currently sold in your country. Contact Technical Service

feature

refrigerated: no
to hold 144 × 0.5 mL tubes OR 96 × 1.5/2 mL OR 6 × 50 mL conical tubes OR 2 × microplate/PCR plates

packaging

pack of 1 ea

manufacturer/tradename

Eppendorf® 5305000304

parameter

30 °C ambient temp. range (45 °C) at 60 °C

Looking for similar products? Visit Product Comparison Guide

General description

Concentrator plus, cpl. system with built-in diaphragm pump, without rotor, 230V/50-60Hz, with EU-plug

Application

centrifugation, concentration

Features and Benefits

  • Comes in 3 system configurations Extremely quiet operation <50 dB(A)
  • Chemical-resistant, maintenance-free PTFE diaphragm pump eliminates the need for changing pump oil
  • Small footprint saves valuable bench space
  • Wide variety of 15 different rotor options to accommodate tubes from 0.2 mL to 50 mL, microplates and PCR plates
  • Motorless induction drive and chemical-resistant, stainless steel chamber for trouble-free operation
  • Can be connected with most commercially available cold traps for use with vapors
  • Coated lid with superior chemical resistance

Legal Information

Eppendorf is a registered trademark of Eppendorf AG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service