Skip to Content
Merck
All Photos(1)

Documents

ULTRA100

Supelco

Certified clean borosilicate glass vials

box of 100 × 40 mL, for TOC analysis

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41113319
NACRES:
NA.21

packaging

box of 100 × 40 mL

application(s)

cleaning products
cosmetics
environmental
flavors and fragrances
food and beverages
general analytical
personal care

General description

Ultra-100 - Box of 100 X 40 mL Certified Clean Borosilicate Glass Vials with 24 mm Cap and Silicone PTFE Lined Septa. Case includes individual certificate. Certified Vials have <0.010 mg/L C from TOC. All 100 vials also include dust caps.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service